Preset Countdown Timer, Auto-Off

Item #: 88068

Cat #: EI210W

UPC: 078275095236

Sign In or Register to view pricing and more.
Documents & Guides
Preset Timer, In-Wall, SPST, 10/20/30/60 Minute, 120V, 15A, 1800W, 1/4HP, Decora, Color: White.

Overview

Preset Timer, In-Wall, SPST, 10/20/30/60 Minute, 120V, 15A, 1800W, 1/4HP, Decora, Color: White.
The Electronic Auto-Off Timer 10/20/30/60 Minute With HOLD White The EI200 Series Decorator Electronic Auto Shut-OFF Timers provide silent operation in time ranges from 5 minutes to 12 hours.
Also known as: 078275095236, EI210W

Specifications

Type: SPST, In-Wall, Electronic
Volts AC: 120
Amps: 15, 8
Range: 30 min, 20 min, 10 min, 60 min
Color: White
Wattage: 1800
Type: SPST, In-Wall, Electronic
Amps: 15, 8
Color: White
Volts AC: 120
Range: 30 min, 20 min, 10 min, 60 min
Wattage: 1800

Customer Reviews

No reviews for this product
(0)