10W G12.5 Incandescent Lamp, Amber

Item #: 880667

Cat #: S3836

UPC: 045923038365

Sign In or Register to view pricing and more.
Documents & Guides
10 Watt G12 1/2 Incandescent; Transparent Amber; 1500 Average rated hours; Candelabra Base; 120 Volt

Overview

10 Watt G12 1/2 Incandescent; Transparent Amber; 1500 Average rated hours; Candelabra Base; 120 Volt
Also known as: 045923038365, S3836

Specifications

Color: Amber
Wattage: 10
Volts AC: 120
Shape: G12-1/2 (Globe)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Amber
Volts AC: 120
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 10
Shape: G12-1/2 (Globe)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)