This product has been discontinued.
4' 18.5W T8 LED Lamp, 40K
Item #: 880654
Cat #: LEDT8R-48-21L-40K-B1
UPC: 849665009474
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 18.5W, 120-347V, Bulb: T8, Length: 48", Lumens: 2100, CRI: 90, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs., Shatterproof Design 32W Equivalent. Rated to -25° •Compatible with >90% of electronic T8 ballasts, including instant start, programmed start, rapid start and dimmable fluorescent ballasts
Overview
LED Lamp, 18.5W, 120-347V, Bulb: T8, Length: 48", Lumens: 2100, CRI: 90, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs., Shatterproof Design 32W Equivalent. Rated to -25° •Compatible with >90% of electronic T8 ballasts, including instant start, programmed start, rapid start and dimmable fluorescent ballasts
Also known as: 849665009474, LEDT8R-48-21L-40K-B1
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277, 347, 240, 208 |
Shape: | T8 (Tubular) |
Length: | 4 ft |
Lumens: | 2100 |
Color Rendering Index (CRI): | 90 |
Wattage: | 18.500 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Color Temperature: | 4000 (Cool White) |
Shape: | T8 (Tubular) |
Lumens: | 2100 |
Wattage: | 18.500 |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Volts AC: | 120, 277, 347, 240, 208 |
Length: | 4 ft |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Angle: | 25° |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)