Pushbutton, Push-Pull, Red, 41mm Mushroom Head, Maintained, 2NC

Item #: 880617

Cat #: 9001KR9RH8

UPC: 785901034407

Sign In or Register to view pricing and more.
Pushbutton, Push-Pull, Red, 41 mm, Mushroom Head, Maintained, 2 Normally Closed Contact, 10 Amp, 600 Volt AC

Overview

Pushbutton, Push-Pull, Red, 41 mm, Mushroom Head, Maintained, 2 Normally Closed Contact, 10 Amp, 600 Volt AC
This mushroom shaped push-button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to its prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901034407, 9001KR9RH8

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Diameter: 41 mm
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Red
Diameter: 41 mm

Customer Reviews

No reviews for this product
(0)