
LEV G5262-WTE
Item #: 880536
Cat #: G5262-WTE
UPC: 078477730911
Documents & Guides
15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - BLACK
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - BLACK
15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - BLACK
Also known as: 078477730911, G5262-WTE
Specifications
Color: | Black |
NEMA Configuration: | 5-15R |
Material: | PBT Plastic |
Color: | Black |
Material: | PBT Plastic |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)