Slide Dimmer, 600W, Incandescent, Nova, Almond

Item #: 88041
Cat #: N-600-AL
UPC: 027557090179
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Almond

Overview

Nova Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Almond
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in almond
Also known as: 027557090179, N-600-AL

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Nova
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Poles: 1
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Mounting: Surface
Family / Style: Nova

Customer Reviews

No reviews for this product
(0)