![1" Hammer-Drill Bit 1" Hammer-Drill Bit](https://rexel-cdn.com/products/mil48203954.jpg?i=A3A92667-0180-47BF-8C9D-A0096E5DA139&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, Carbide, 4-Cutter, Length: 21", Diameter: 1", Shank: SDS.-Max.
Overview
Hammer-Drill Bit, Carbide, 4-Cutter, Length: 21", Diameter: 1", Shank: SDS.-Max.
Milwaukee® SDS-Max drill bits provide faster drilling speeds, increased life, and more cordless efficiency. Breaker point pulverize the material leading to up to 20% faster drilling speeds. Rebar guards protect the bit when hitting hard aggregate and rebar leading to longer life. Variable flutes remove the dust out of the hole more efficiently resulting in up to 15% more holes per battery charge. Wide flute entrances lead to faster drilling speeds, while reinforced flutes prevent bit breakage, rendering increased durability in tough concrete applications. The centering tip allows for exact spot drilling. All SDS-Max drill bits meet the ANSI specification for drilling holes for anchor applications and include wear mark indicator when signifying when the bit no longer meets the ANSI spec.
Also known as: 045242102211, 48-20-3954
Specifications
Diameter: | 1 in |
Length: | 21 in |
Diameter: | 1 in |
Length: | 21 in |
Customer Reviews
No reviews for this product
(0)