B&d Dw5437b25 Drill Bit,dewalt,rock

Item #: 880292

Cat #: DW5437B25

UPC: 028874254374

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Dewalt; Drill Bit; Rock Carbide; Z; Bit Diameter: 1/2 In; Overall Length: 6 In;shank Type: Sds Plus; Number Of Flutes: 4; Material: Carbide Tip; Package: 25; Usable Length: 4 In

Overview

Dewalt; Drill Bit; Rock Carbide; Z; Bit Diameter: 1/2 In; Overall Length: 6 In;shank Type: Sds Plus; Number Of Flutes: 4; Material: Carbide Tip; Package: 25; Usable Length: 4 In
These DeWALT SDS-Plus® 2-cutter drill bits have a strong tapered core to help resist flute breaks, especially when drilling deep holes. For optimal drilling speeds, the two-stage flute design features a variable helix pattern that quickly moves debris away from the contact zone. Plus, the two sharp, carbide-cutting edges deliver clean, round holes for secure anchor installation.
Also known as: 028874254374, DW5437B25

Specifications

Diameter: 1/2 in
Length: 6 in , 4 in
Type: SDS Bit
Material: Carbide Tipped
Diameter: 1/2 in
Type: SDS Bit
Length: 6 in , 4 in
Material: Carbide Tipped

Customer Reviews

No reviews for this product
(0)