Buttons And Hasps

Item #: 880254

Cat #: 53-1317-3

UPC: 782113672472

Sign In or Register to view pricing and more.
Documents & Guides
C-H 53-1317-3 PART

Overview

C-H 53-1317-3 PART
Also known as: 782113672472, 53-1317-3

Specifications

Size: 30 mm
Mounting: Device
Material: Plastic
Diameter: 40 mm
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Material: Plastic
Color: Yellow
Mounting: Device
Diameter: 40 mm
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)