AUS AB-6624SWG 6X6X24 N1 SCR CVR

Item #: 880090

Cat #: AB-6624SWG

UPC: 707353022801

Sign In or Register to view pricing and more.
Documents & Guides
AUS AB-6624SWG 6X6X24 N1 SCR CVR GRY WIREWAY

Overview

AUS AB-6624SWG 6X6X24 N1 SCR CVR GRY WIREWAY
Also known as: 707353022801, AB-6624SWG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Color: Gray
Length: 24 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)