Bath Vanity, 3-Light, 60W, Satin Nickel

Item #: 8800

Cat #: 2122ICSN

UPC: 783209212206

Sign In or Register to view pricing and more.
Documents & Guides
Basix 3-Light Bath Vanity, Frosted Glass, 3-Light, 60 Watt, Max 180 Watt, Dimmable, Medium Base, Satin Nickel Finish

Overview

Basix 3-Light Bath Vanity, Frosted Glass, 3-Light, 60 Watt, Max 180 Watt, Dimmable, Medium Base, Satin Nickel Finish
Also known as: 783209212206, 2122ICSN

Specifications

Base: Medium Screw (E26)
Color: Satin Nickel
Wattage: 180
Material: Steel
Type: 3-Light, Bath Vanity
Base: Medium Screw (E26)
Wattage: 180
Type: 3-Light, Bath Vanity
Color: Satin Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)