Wireway, Type 1, Screw Cover, 8" x 8" x 36", Steel, Galvanized, No KOs

Item #: 87978

Cat #: F88T136GV

UPC: 783510887209

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 3 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 3 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS
Also known as: 783510887209, F88T136GV

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Length: 36 in
Height: 8 in
Number of Knockouts: 0
Width: 8 in
Material: Steel
Color: Plain
Knockouts: No

Customer Reviews

No reviews for this product
(0)