Flexible LED Light, White, 5000K, 156L Per Ft, 3.17W Per Ft

Item #: 879779

Cat #: GEWHXNLE1-50K-A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tetra Contour Flexible LED Light, White, 5000K, 156 Lumen Per Foot, 3.17 Watt Per Foot, Low-Voltage 24 Volt DC System, Dimmable With GE 0-10V Dimming Driver or GE Dimming Module and Compatible Dimming Controller

Overview

Tetra Contour Flexible LED Light, White, 5000K, 156 Lumen Per Foot, 3.17 Watt Per Foot, Low-Voltage 24 Volt DC System, Dimmable With GE 0-10V Dimming Driver or GE Dimming Module and Compatible Dimming Controller
Also known as: GEWHXNLE1-50K-A

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Volts DC: 24
Length: 8 ft
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 38
Volts DC: 24
Color: White
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 8 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)