This product has been discontinued.
Metal Halide Lamp, Pulse Start, BT28, 250W, Coated
Item #: 87974
Cat #: MS250/PS/BU-ONLY
UPC: 046135645785
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 250 Watt, 133 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 23000, CRI: 65, Color Temp: 4200K, Lamp Finish: Clear, ANSI Code: M153/E, Standard Case Qty: 6 Sylvania Part # 64578
Overview
Metal Halide Lamp, Pulse Start, 250 Watt, 133 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 23000, CRI: 65, Color Temp: 4200K, Lamp Finish: Clear, ANSI Code: M153/E, Standard Case Qty: 6 Sylvania Part # 64578
Also known as: 046135645785, MS250/PS/BU-ONLY
Specifications
Type: | Pulse Start |
ANSI Code: | M153/E |
Color Temperature: | 4200 (Cool White) |
Volts AC: | 133 |
Base: | Mogul Screw (E39) |
Lumens: | 23000 |
Shape: | BT28 (Blown Tubular) |
Color Rendering Index (CRI): | 65 |
Wattage: | 250 |
Light Technology: | HID |
Type: | Pulse Start |
Color Temperature: | 4200 (Cool White) |
Base: | Mogul Screw (E39) |
Shape: | BT28 (Blown Tubular) |
Wattage: | 250 |
ANSI Code: | M153/E |
Volts AC: | 133 |
Lumens: | 23000 |
Color Rendering Index (CRI): | 65 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)