
6 AWG THHN/THWN-2 Stranded Copper, White, Cut to Length
Item #: 879731
Cat #: THHN6STRWHT-CUT
UPC:
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, White, Cut to Length
Sign In or Register to view pricing and more.
Overview
6 AWG, THHN/THWN-2, Stranded Copper, 600V, White, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN6STRWHT-CUT
Specifications
Jacket: | PVC |
Material: | Copper |
Length: | Cut to Length |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 |
Stranding: | Stranded |
Jacket: | PVC |
Length: | Cut to Length |
Volts AC: | 600 |
Gauge: | 6 |
Material: | Copper |
Color: | White |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)