Wireway, Type 1, Screw Cover, 8" x 8" x 60", Steel, Galvanized, No KOs

Item #: 87972

Cat #: F88T160GV

UPC: 783510887407

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 5 Foot Length, 14 Gauge Steel, Galvanized, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 5 Foot Length, 14 Gauge Steel, Galvanized, No Knockouts
Also known as: 783510887407, F88T160GV

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
Number of Knockouts: 0
Knockouts: No
Length: 60 in
Width: 8 in
Height: 8 in
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Knockouts: No

Customer Reviews

No reviews for this product
(0)