Wireway, Type 1, Screw Cover, 12" x 12" x 24", Steel, Galvanized, No KOs

Item #: 87957

Cat #: F1212T124GV

UPC: 783510889203

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 2 Foot Length, 14 Gauge Steel, Galvanized, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 2 Foot Length, 14 Gauge Steel, Galvanized, No Knockouts
Also known as: 783510889203, F1212T124GV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Material: Steel
Color: Plain
Number of Knockouts: 0
Knockouts: No
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Number of Knockouts: 0
Width: 12 in
Length: 24 in
Color: Plain
Knockouts: No

Customer Reviews

No reviews for this product
(0)