Ill Mom Pb Sil-bzl Extd Grn 120v 1no

Item #: 879463

Cat #: C22-DLH-G-K10-120

UPC: 015081334654

Sign In or Register to view pricing and more.
ILL MOM PB SIL-BZL EXTD GRN 120V 1NO

Overview

ILL MOM PB SIL-BZL EXTD GRN 120V 1NO
Also known as: 015081334654, C22-DLH-G-K10-120

Specifications

Color: Green
Size: 22.5 mm
Type: 1NO, Pushbutton
Color: Green
Type: 1NO, Pushbutton
Size: 22.5 mm

Customer Reviews

No reviews for this product
(0)