60in Straight Section

Item #: 87942

Cat #: F1010T160GV

UPC: 783510438807

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 10.00x10.00x60.00, Steel

Overview

Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 10.00x10.00x60.00, Steel
Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm), with or without knockouts.
Also known as: 783510438807, F1010T160GV

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
Number of Knockouts: 0
Knockouts: No
Length: 60 in
Width: 10 in
Height: 10 in
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Knockouts: No

Customer Reviews

No reviews for this product
(0)