Operator Interface, 12" Color, Touch Screen, 24VDC, DLR Ethernet

Item #: 879348

Cat #: 2711P-T12W22D9P-B

UPC: 885630844909

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 12 Inch WXGA Color, PanelView Plus 7 Performance, Touch Screen, 24 Volt DC, with Ethernet DLR, File Viewer, 512 MB Flash/RAM, Exclude Allen Bradley Marking, Customer Can Use Own Brand Labels

Overview

Operator Interface, 12 Inch WXGA Color, PanelView Plus 7 Performance, Touch Screen, 24 Volt DC, with Ethernet DLR, File Viewer, 512 MB Flash/RAM, Exclude Allen Bradley Marking, Customer Can Use Own Brand Labels
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630844909, 2711P-T12W22D9P-B

Specifications

Mounting: Panel
Volts DC: 24
Size: 12 in
Type: Operator Interface
Mounting: Panel
Size: 12 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)