1
more
Spec-Grade GFCI Receptacle, Self-Test, 20A, White
Item #: 879258
Cat #: 2097-W
UPC: 785007035926
Sign In or Register to view pricing and more.
Documents & Guides
Specification Grade Duplex GFCI Receptacle, 20A, 125V, NEMA 5-20R, Self Test, White
Overview
Specification Grade Duplex GFCI Receptacle, 20A, 125V, NEMA 5-20R, Self Test, White
GFCI receptacles from the radiant® Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences.
Also known as: 785007035926, 2097-W
Specifications
Amps: | 20 |
Gangs: | 1 |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Amps: | 20 |
Color: | White |
Volts AC: | 125 |
Gangs: | 1 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)