5W MR16 LED Lamp, 30K

Item #: 879175

Cat #: 80860

UPC: 807154808601

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 370, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Rated Average Life: 40000 Hrs

Overview

LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 370, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Rated Average Life: 40000 Hrs
Also known as: 807154808601, 80860

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 5
Volts AC: 120
Lumens: 370
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 40°
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 3000 (Warm White)
Wattage: 5
Lumens: 370
Dimmable: Yes
Angle: 40°

Customer Reviews

No reviews for this product
(0)