2' 8.5W T8 LED Lamp, 35K

Item #: 879011

Cat #: LED08T8/L24/F/835/SUB/G5

UPC: 046135751479

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 8.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1100, CRI: 82, Color Temperature: 3500K, Length: 24 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 Sylvania Part # 75147

Overview

SubstiTUBE IPS LED Lamp, 8.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1100, CRI: 82, Color Temperature: 3500K, Length: 24 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 Sylvania Part # 75147
Also known as: 046135751479, LED08T8/L24/F/835/SUB/G5

Specifications

Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1100
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Volts AC: 120
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Lumens: 1100
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)