This product has been discontinued.
High Pressure Sodium Lamp, E17, 150W, Coated
Item #: 87901
Cat #: LU150/55/D/MED
UPC: 046135675096
Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Coated, ANSI Code: S55, Standard Case Qty: 20 Sylvania Part # 67509
Overview
High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Coated, ANSI Code: S55, Standard Case Qty: 20 Sylvania Part # 67509
Also known as: 046135675096, LU150/55/D/MED
Specifications
Color Temperature: | 2100 (Warm White) |
Base: | Medium Screw (E26) |
ANSI Code: | S55 |
Lumens: | 14000 |
Wattage: | 150 |
Shape: | E17 (Ellipsoidal) |
Volts AC: | 55 |
Color Rendering Index (CRI): | 22 |
Light Technology: | HID |
Color Temperature: | 2100 (Warm White) |
ANSI Code: | S55 |
Wattage: | 150 |
Volts AC: | 55 |
Light Technology: | HID |
Base: | Medium Screw (E26) |
Lumens: | 14000 |
Shape: | E17 (Ellipsoidal) |
Color Rendering Index (CRI): | 22 |
Customer Reviews
No reviews for this product
(0)