Incandescent Lamp, Plant Growth, R30, 75W, 120V

Item #: 879002

Cat #: 75R30PG

UPC: 739698710372

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, Plant Growth, 75 Watt, 120 Volt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lamp Finish: Blue

Overview

Incandescent Lamp, Plant Growth, 75 Watt, 120 Volt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lamp Finish: Blue
Also known as: 739698710372, 75R30PG

Specifications

Base: Medium Screw (E26)
Color: Blue
Wattage: 75
Volts AC: 120
Shape: R30 (Blown Reflector)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 75
Shape: R30 (Blown Reflector)
Color: Blue
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)