LU50ECO 20/CS 1/SKU

Item #: 87897

Cat #: LU50/ECO

UPC: 046135675102

Sign In or Register to view pricing and more.
Documents & Guides
50W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, ED23.5 bulb, universal burn, clear, 1900K *Sylvania Part # 67510*

Overview

50W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, ED23.5 bulb, universal burn, clear, 1900K *Sylvania Part # 67510*
Also known as: 046135675102, LU50/ECO

Specifications

Shape: ET23-1/2 (Ellipsoidal Tubular)
Color Temperature: 1900 (Warm White)
ANSI Code: S68
Base: Mogul Screw (E39)
Lumens: 4000
Wattage: 50
Volts AC: 52
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Shape: ET23-1/2 (Ellipsoidal Tubular)
ANSI Code: S68
Lumens: 4000
Volts AC: 52
Light Technology: HID
Color Temperature: 1900 (Warm White)
Base: Mogul Screw (E39)
Wattage: 50
Color Rendering Index (CRI): 22
Dimmable: No

Customer Reviews

No reviews for this product
(0)