![Conduit Body, Type: LR, "R" Series, Size: 1", Die Cast Aluminum Conduit Body, Type: LR, "R" Series, Size: 1", Die Cast Aluminum](https://rexel-cdn.com/products/racrlr050.jpg?i=63910998-EBCE-4908-9F14-71877D644F4F&f=420)
Conduit Body, Type: LR, "R" Series, Size: 1", Die Cast Aluminum
Item #: 878875
Cat #: RLR100
UPC: 092326213349
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, "R" Series, Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LR, "R" Series, Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213349, RLR100
Specifications
Material: | Die Cast Aluminum |
Diameter: | 1 in |
Material: | Die Cast Aluminum |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)