Ww, Type 1, Str.section,ko

Item #: 87886

Cat #: F66T1120GVPWK

UPC: 783510362393

Sign In or Register to view pricing and more.
Documents & Guides
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section

Overview

Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section
Also known as: 783510362393, F66T1120GVPWK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Number of Knockouts: 80
Knockouts: Yes
Length: 120 in
Color: Gray
Material: Steel
Number of Knockouts: 80
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)