Atkore PS-100-H-10-PG

Item #: 878836

Cat #: PS-100-H-10-PG

UPC: 702316514188

Sign In or Register to view pricing and more.
Documents & Guides
PS 100 H: 1 5/8 In. x 3 1/4 In. x 12 Ga. Strut: With 9/16 In. Holes On 1 7/8 In. Centers , PS 100 H 10 PG

Overview

PS 100 H: 1 5/8 In. x 3 1/4 In. x 12 Ga. Strut: With 9/16 In. Holes On 1 7/8 In. Centers , PS 100 H 10 PG
Also known as: 702316514188, PS-100-H-10-PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)