Terminal Block, Mini, Feed Through, 20A, 300V AC/DC, 4mm, Black

Item #: 87874

Cat #: 1492-WM4-BL

UPC: 662468235372

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Mini, Feed Through, 20 Amp, 300 Volt AC/DC, 4 mm, Black

Overview

Terminal Block, Mini, Feed Through, 20 Amp, 300 Volt AC/DC, 4 mm, Black
Also known as: 662468235372, 1492-WM4-BL

Specifications

Type: Terminal Block, Feed-Through
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Amps: 20
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Terminal Block, Feed-Through
Family / Style: 1492
Color: Black
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)