Toggle Dimmer, 1000W, Single-Pole, Ariadni, Brown

Item #: 87864

Cat #: AY-10PH-BR

UPC: 027557508728

Sign In or Register to view pricing and more.
Ariadni Toggle Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Preset, Clamshell Packaging, Brown

Overview

Ariadni Toggle Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Preset, Clamshell Packaging, Brown
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557508728, AY-10PH-BR

Specifications

Mounting: Snap In
Color: Brown
Volts AC: 120
Type: Preset, Single-Pole, Toggle
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Family / Style: Ariadni
Mounting: Snap In
Volts AC: 120
Poles: 1
Dimmable: Yes
Family / Style: Ariadni
Color: Brown
Type: Preset, Single-Pole, Toggle
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)