Hoff-e F22t124gv 24.00" Straight Se

Item #: 87863

Cat #: F22T124GV

UPC: 783510878900

Documents & Guides
HOFF-E F22T124GV 24.00 Strai
Sign In or Register to view pricing and more.

No associated products found.

Overview

HOFF-E F22T124GV 24.00 Strai
Also known as: 783510878900, F22T124GV

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Length: 24 in
Material: Steel
Color: Plain
Number of Knockouts: 0
Knockouts: No
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Number of Knockouts: 0
Height: 2 1/2 in
Length: 24 in
Color: Plain
Knockouts: No

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)