Slide Dimmer, Decora, 1000W, 3-Way, Diva, White

Item #: 87856

Cat #: DV-103PH-WH

UPC: 027557748100

Sign In or Register to view pricing and more.
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, White

Overview

Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, White
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W clamshell packaging in white
Also known as: 027557748100, DV-103PH-WH

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: White
Family / Style: Diva
Light Technology: Halogen, Incandescent
Mounting: Surface
Wattage: 1000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)