XAP, XB2 SL, Empty control station, zinc, yellow lid, blue base, 1 cut-out, Ø22, 80 x 80 x 51.5 mm

Item #: 878550

Cat #: XAPJ1201

UPC: 785901536888

Sign In or Register to view pricing and more.
Documents & Guides
Harmony XAP, XB2 SL, Empty control station, zinc alloy, yellow lid, blue base, 1 cut-out, Ø22, 80 x 80 x 51.5 mm

Overview

Harmony XAP, XB2 SL, Empty control station, zinc alloy, yellow lid, blue base, 1 cut-out, Ø22, 80 x 80 x 51.5 mm
This Harmony XAPJ die-cast empty control station has 1 cut-out for 1 push button / 1 function for controlling of operation in machines. This 1 cut-out yellow empty control station enables machine builders to customize their machines by easily adding any control and signalling functionality units on the enclosure according to the operation required. It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents. It is compatible with Harmony 22mm range push buttons, switches and pilot lights. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP69 / IP69K, making it ideal for operation in harsh environments. It can be retrofitted with all 22 mm push buttons, pilot lights, selector switches and joysticks. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901536888, XAPJ1201

Specifications

Size: 22.5 mm
Type: Enclosure, Pushbutton
Mounting: Surface
Standards: California Proposition 65
Size: 22.5 mm
Mounting: Surface
Type: Enclosure, Pushbutton
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)