FUSE LINK,EDISON,TYPE K,30A,RB,23"L

Item #: 878538

Cat #: FL3K30

UPC: 051712125796

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Cooper Power series Edison fuse link, 30A, Fast-acting, EEI-NEMA - FL3K30

Overview

Eaton Cooper Power series Edison fuse link, 30A, Fast-acting, EEI-NEMA - FL3K30
Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.
Also known as: 051712125796, FL3K30

Specifications

Volts AC: 27kV
Class: K
Amps: 30
Type: Fuse Link
Volts AC: 27kV
Amps: 30
Class: K
Type: Fuse Link

Customer Reviews

No reviews for this product
(0)