90 Angle Sealing Plate

Item #: 87848

Cat #: F88LSAG

UPC: 783510194000

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Seal Plate, 90 Deg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/zinc

Overview

Wireway, Seal Plate, 90 Deg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/zinc
When joining a lay-in section or fitting to a closure plate, a box connector, a non-lay-in cut-off fitting or any similar non-lay-in section or fitting, a 90-degree angle sealing plate is required at each junction. nVent nVent HOFFMAN furnishes this plate with fittings. Additional 90-degree angle sealing plates may be required in some cases. Plate includes a flange gasket and flange screws.
Also known as: 783510194000, F88LSAG

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)