Fan/Light Control, 300 Watt, Single Pole, White
Item #: 87839
Cat #: AY2-LFSQ-WH
UPC: 027557752084
Sign In or Register to view pricing and more.
Documents & Guides
Combination Fan/Light Control, Ariadni, Toggle Switch, 3-Way, 1-Pole, 3-Speed, 1.5A, 120V, 300W, White
Overview
Combination Fan/Light Control, Ariadni, Toggle Switch, 3-Way, 1-Pole, 3-Speed, 1.5A, 120V, 300W, White
Designed to match your existing traditional switches, the LUTAY2-LFSQ-WH fan control provides 3-speed control of paddle fans for enhanced comfort and convenience. Easily turn the fan on and off with the toggle switch. While the fan is on, use the sleek slide control to adjust the fan speed.
Also known as: 027557752084, AY2-LFSQ-WH
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 300 |
Poles: | 1 |
Color: | White |
Type: | 3-Speed |
Family / Style: | Ariadni |
Volts AC: | 120 |
Wattage: | 300 |
Color: | White |
Family / Style: | Ariadni |
Mounting: | Surface |
Poles: | 1 |
Type: | 3-Speed |
Customer Reviews
No reviews for this product
(0)