This product has been discontinued.
LED Troffer, 2' x 2', 34W, 120-277V, 3400 Lumen, 3500K
Item #: 878240
Cat #: LR22-34L-35K-10V
UPC: 849665008293
Sign In or Register to view pricing and more.
LED Troffer, 2' x 2', 34W, 120-277 Volt, 3400 Lumen, 3500K, 90CRI, 0-10V Dimming
Overview
LED Troffer, 2' x 2', 34W, 120-277 Volt, 3400 Lumen, 3500K, 90CRI, 0-10V Dimming
Also known as: 849665008293, LR22-34L-35K-10V
Specifications
Mounting: | Recessed |
Wattage: | 34 |
Length: | 2 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 34 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)