8' 52W T8 LED Lamp, 50K

Item #: 878238

Cat #: LED-88052-UNV-850-2P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
8' 52W T8 LED Lamp, 50K

Overview

8' 52W T8 LED Lamp, 50K
Also known as: LED-88052-UNV-850-2P

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Lumens: 6300
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 52
Lumens: 6300
Length: 8 ft, 96 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Plastic
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)