4' 26W T8 LED Lamp, 65K

Item #: 878237

Cat #: LED-88026-UNV-865-2P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4FT T8 LINEAR LAMP DUAL END 26W UNV 6500K BI PIN 120D BEAM

Overview

4FT T8 LINEAR LAMP DUAL END 26W UNV 6500K BI PIN 120D BEAM
Also known as: LED-88026-UNV-865-2P

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 26
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Material: Plastic
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 26
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)