4' 26W T8 LED Lamp, 50K

Item #: 878236

Cat #: LED-88026-UNV-850-2P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED 4Foot T8 Linear Tube, 26 Watt, 3172 Lumen, 5000K, 120-277 Volt, Dual Ended

Overview

LED 4Foot T8 Linear Tube, 26 Watt, 3172 Lumen, 5000K, 120-277 Volt, Dual Ended
Also known as: LED-88026-UNV-850-2P

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Lumens: 3100
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 26
Lumens: 3100
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Plastic
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)