4' 20W T8 LED Lamp, 65K

Item #: 878235

Cat #: LED-88020-UNV-865-2P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4FT T8 LINEAR LAMP DUAL END ENERGIZED 20W UNV 6500K BI PIN 120 D BEAM

Overview

4FT T8 LINEAR LAMP DUAL END ENERGIZED 20W UNV 6500K BI PIN 120 D BEAM
Also known as: LED-88020-UNV-865-2P

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 20
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Material: Plastic
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 20
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)