This product has been discontinued.
![Decora Switch, 15A, 120/277VAC, Plum Decora Switch, 15A, 120/277VAC, Plum](https://rexel-cdn.com/products/image.jpg?i=3B6E0A39-0843-4662-A399-EDE028319C18&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Plum.
Overview
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Plum.
Claro Switch, Satin Finish, Single-pole, 277V/15A in plum, Magnetic LowVoltage Lighting
Also known as: SC-1PS-PL
Specifications
Type: | Grounding, Locator Light, Residential Grade, Rocker Switch, Decora |
Mounting: | Device |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Color: | Plum |
Type: | Grounding, Locator Light, Residential Grade, Rocker Switch, Decora |
Volts AC: | 120, 277 |
Amps: | 15 |
Mounting: | Device |
Poles: | 1 |
Color: | Plum |
Customer Reviews
No reviews for this product
(0)