Manual, Motor Controller, 20-25A Range, 120VAC Coil, 3P, B Frame

Item #: 878192

Cat #: XTSC025BCA

UPC: 782116610846

Sign In or Register to view pricing and more.
25 Amp, Combination, Manual Motor Controller, 45 mm Frame Size, 120/110 Volt AC Coil, 3-Pole, Rotary Style, Disconnect Switch

Overview

25 Amp, Combination, Manual Motor Controller, 45 mm Frame Size, 120/110 Volt AC Coil, 3-Pole, Rotary Style, Disconnect Switch
Also known as: 782116610846, XTSC025BCA

Specifications

Volts AC Control: 120
Type: Combination, Manual Motor Controller
Mounting: Panel
Poles: 3
Amps: 20, 25
Volts AC: 600
Volts AC Control: 120
Mounting: Panel
Amps: 20, 25
Type: Combination, Manual Motor Controller
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)