2' x 4' Recessed Troffer

Item #: 878119

Cat #: 2RT8S232MVOLTBILP

UPC: 745977196393

Sign In or Register to view pricing and more.
Documents & Guides
Recessed Lay-In Grid, 2' x 4', (x2) 32W T8 Lamps, Multivolt, Instant Start High Efficiency Low Ballast Factor

Overview

Recessed Lay-In Grid, 2' x 4', (x2) 32W T8 Lamps, Multivolt, Instant Start High Efficiency Low Ballast Factor
Also known as: 745977196393, 2RT8S232MVOLTBILP

Specifications

Wattage: 32
Length: 4 ft, 48 in
Width: 2 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Width: 2 ft
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)