SLACK PULLING 33-10-008 GRIP

Item #: 878105

Cat #: 31030G

UPC: 783310310303

Sign In or Register to view pricing and more.
Split Mesh Rod Closing Basket-Type Slack Pulling Grip for Cable Diameter 2.0" - 2.49" (50.8 mm - 63.4 mm). Use to pull when the end of the conductor is not available. For light and straight pulls, the rod will not flex around bends. Single weave galvanized steel mesh with rod closing and an offset flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

Split Mesh Rod Closing Basket-Type Slack Pulling Grip for Cable Diameter 2.0" - 2.49" (50.8 mm - 63.4 mm). Use to pull when the end of the conductor is not available. For light and straight pulls, the rod will not flex around bends. Single weave galvanized steel mesh with rod closing and an offset flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310310303, 31030G

Specifications

Material: Thermoplastic
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)