Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Split Mesh Rod Closing Basket-Type Slack Pulling Grip for Cable Diameter 1.75 - 1.99" (44.4 mm - 50.7 mm). Use to pull when the end of the conductor is not available. For light and straight pulls, the rod will not flex around bends. Single weave galvanized steel mesh with rod closing and an offset flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Overview
Split Mesh Rod Closing Basket-Type Slack Pulling Grip for Cable Diameter 1.75 - 1.99" (44.4 mm - 50.7 mm). Use to pull when the end of the conductor is not available. For light and straight pulls, the rod will not flex around bends. Single weave galvanized steel mesh with rod closing and an offset flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310306641, 30664
Specifications
Customer Reviews
No reviews for this product
(0)