Servo Motors, Low Inertia, 480VAC, 130mm, F Winding, 4500 - 6600 RPM, 24 VDC Holding Brake

Item #: 878079

Cat #: VPL-B1306F-PK14AA

UPC: 885630567419

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors, VPL, Low Inertia, 480 Volt AC, 130 mm Bolt Circle Frame Size, 6 (Six) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard

Overview

Servo Motors, VPL, Low Inertia, 480 Volt AC, 130 mm Bolt Circle Frame Size, 6 (Six) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard
Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 885630567419, VPL-B1306F-PK14AA

Specifications

Volts DC Control: 24
Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 130 mm
RPM: 4500 - 6600
Volts DC Control: 24
Type: Servo Motor, Low Inertia
RPM: 4500 - 6600
Volts AC: 480
Size: 130 mm

Customer Reviews

No reviews for this product
(0)