LYNEO LX INC 600W SP CLAM

Item #: 87804

Cat #: LX-600PLH-WH

UPC: 027557277051

Sign In or Register to view pricing and more.

Overview

LYNEO LX INC 600W SP CLAM
Also known as: 027557277051, LX-600PLH-WH

Specifications

Wattage: 600
Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Dimmable: Yes
Type: Slide, Locator Light, Preset, Single-Pole
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)