3-Pocket Cordura PowerLine Utility Pouch

Item #: 87802

Cat #: 5703

UPC: 092644551611

Sign In or Register to view pricing and more.
PowerLine Series Utility Pouch, Pockets: 3, Overall Size: 11" x 12", Material: Cordura.

Overview

PowerLine Series Utility Pouch, Pockets: 3, Overall Size: 11" x 12", Material: Cordura.
Keep your tools handy with Klein Tool's durable PoweLine™ tool pouch. These heavy-duty pouches are contructed of double layered 1000d washable Cordura® material. They are reinforced with rivets, double nylon stitching, and heavy-duty nylon webbing. Oversized pockets have reinforced bottoms for extra carrying capacity and puncture resistance. The PowerLine tool pouches are lightweight and comfortable in warm climates and pliable in cold climates, and there's no break-in period—they naturally form and hug the body for everyday comfort.
Also known as: 092644551611, 5703

Specifications

Type: Tool Pouch
Standards: California Proposition 65
Family / Style: PowerLine Series
Type: Tool Pouch
Family / Style: PowerLine Series
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)